Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, 600V AC

  • Mfr # PDG23M0100MRAJ

  • Zoro # G622581014


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load
Depth
88.9 mm
Number of Poles
3
Series
Power Defense
Height
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0100MRAJ
Zoro #
G622581014
UPC #
786689318765
Country of Origin
Dominican Republic

Dimensions

Depth
88.9 mm
Height
152.4 mm
Width
104.6 mm
Frame Size
Frame 2

Details

Terminal Connection
Line/Load
Number of Poles
3
Series
Power Defense
AC Voltage Rating
600V AC
Max. AIR Rating
65kA at 480V AC
Circuit Breaker Type
Molded Case
Item
Molded Case Circuit Breaker
Amps
100A

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Load Side Lug, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 2, Height 5.7 in, Width 6.3 in, Depth 8 in, Max. Operating Temp. 158 Degrees F, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.