Zoro Homepage

Molded Case Circuit Breaker, 600V AC

  • Mfr # PDG33G0500TFAJ

  • Zoro # G022580457


product price: $3,507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG33G0500TFAJ
Zoro #
G022580457
UPC #
786679521564
Country of Origin
Dominican Republic

Description

Molded Case Circuit Breaker, 500 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 500 A, Low Amp Trip Setting 500 A, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Line/Load Lug, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 3, Height 10.12 in, Width 5.5 in, Depth 4.3 in, Max. Operating Temp. 158 Degrees F, Standards CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.