
MOLDED CASE CIRCUIT BREAKER ACCESSORY AUXILIARY BELL ALARM COMBINATION, AU
Mfr # AAL1LPK
Zoro # G911891350
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Left
Depth
2.9 in
Features
Pigtail leads
Width
5.5 in
Series
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAL1LPK
Zoro #
G911891350
UPC #
78667976282
Country of Origin
Unknown
Dimensions
Depth
2.9 in
Width
5.5 in
Height
3.3 in
Frame size
Frame J-K
Details
Item
Auxiliary switch and alarm switch combination factory installation kit
Circuit Breaker Mounting Style
Left
Features
Pigtail leads
Series
C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.