Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, CB Series, 20A, 3 Pole

  • Mfr # GDB3020D

  • Zoro # G714239830


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDB3020D
Zoro #
G714239830
UPC #
786679048344
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
7 in
Height
5 in
Frame Size
G

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
20A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
125/250V DC
AC Voltage Rating
480V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Terminal Connection
Line/Load Ring
Instantaneous Trip
Fixed
Max. AIR Rating
14kA at 480V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.