Zoro Homepage

Molded Case Circuit Breaker, CB Series, 350A, 4 Pole, 1000V AC

  • Mfr # CKDPV4350W

  • Zoro # G411891362


product price: $1,152.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Series
CB
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Breakers
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKDPV4350W
Zoro #
G411891362
UPC #
78668588345
Country of Origin
Unknown

Dimensions

Width
8 in
Depth
13 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
350A
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Breakers

Description

PV Guard / Solar complete molded case circuit breaker, 200A, 1000 Vdc, Four-pole, 5 kA, Fixed thermal, fixed magnetic, Without terminals, 100% rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.