Zoro Homepage

Molded Case Circuit Breaker, CB Series, 400A, 3 Pole, 600V AC

  • Mfr # HKDDC3400W

  • Zoro # G112920064


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKDDC3400W
Zoro #
G112920064
UPC #
786685493640
Country of Origin
United States

Dimensions

Width
6 in
Depth
11 in
Height
6 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.