Zoro Homepage

Molded Case Circuit Breaker, CB Series, 70A, 3 Pole

  • Mfr # FCL3070L

  • Zoro # G114237962


product price: $5,914.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
70A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCL3070L
Zoro #
G114237962
UPC #
78667982872
Country of Origin
United States

Dimensions

Width
11 in
Depth
7 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
70A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic

Description

EATON CLASSIC COMPLETE MOLDED CASE CIRCUIT BREAKER, FCL, COMPLETE BREAKER, THERM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.