Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, CB Series, 800A, 3 Pole
- Mfr # E2MEM38002W
- Zoro # G914237766
product price:Â
$
7,277.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
800 A
Number of Poles
3
AC Voltage Rating
1,000Y/577V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2MEM38002W
- Zoro #
- G914237766
- UPC #
- 78668524281
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- CB
- Amps
- 800 A
- Number of Poles
- 3
- AC Voltage Rating
- 1,000Y/577V AC
- Circuit Breaker Type
- Molded Case Breakers
- Max. AIR Rating
- 18kA at 1000V AC
- Trip Type
- Electronic LI
- Instantaneous Trip
- Adjustable
Dimensions
- Frame Size
- M
- Width
- 11 in
- Depth
- 19 in
- Height
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.