Zoro Homepage

Molded Case Circuit Breaker, CB Series, 80A, 3 Pole

  • Mfr # JGE3080FAWZ1

  • Zoro # G414236603


product price: $3,010.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
80A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGE3080FAWZ1
Zoro #
G414236603
UPC #
78668933932
Country of Origin
Dominican Republic

Dimensions

Width
10 in
Depth
5 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
80A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.