This item is Discontinued.

Eaton Molded Case Circuit Breaker, EG Series, 100A, 3 Pole, 347/600V AC, 35kA at 240V AC EGE3100FFG

This item is Discontinued.

Eaton

Molded Case Circuit Breaker, EG Series, 100A, 3 Pole, 347/600V AC, 35kA at 240V AC (Discontinued)

Mfr # EGE3100FFG
Zoro # G3730478
UPC # 782114876824
Country of Origin Dominican Republic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGE3100FFG
Zoro #
G3730478
UPC #
782114876824
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/EG
Width
3 in
Depth
2.99 in
Height
5-1/2 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
EG
Amps
100A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
35kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
High Amp Trip Setting
125 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
15 A
Interrupt Rating
18 kAIC at 600Y/347 Vac;25 kAIC at 480 Vac;35 kAIC at 240 Vac
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Compliances
CE Marked
Certifications
CSA Certified;IEC Rated;UL Listed
Frequency Rating
50/60 Hz

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 35kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EG, High Amp Trip Setting 125 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.