Molded Case Circuit Breaker, EHD Series, 70A, 2 Pole, 480V AC, 18kA at 240V AC

  • Mfr # EHD2070

  • Zoro # G3731677


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Series
EHD
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD2070
Zoro #
G3731677
UPC #
786679317488
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/F
Width
2-3/4 in
Depth
3.38 in
Height
3.38 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
EHD
Amps
70A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
18kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Low Amp Trip Setting
15 A
High Amp Trip Setting
100 A
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Frame Type
Complete Breaker
Interrupt Rating
14 kA at 480V AC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Frame
F
Frequency Rating
50/60 Hz
Certifications
UL Listed

Description

Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EHD, High Amp Trip Setting 100 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.