Molded Case Circuit Breaker, GHQ Series, 15A, 1 Pole, 277V AC, 14kA at 277V AC

  • Mfr # GHQ1015

  • Zoro # G3731126


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Series
GHQ
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHQ1015
Zoro #
G3731126
UPC #
782114985106
Country of Origin
Dominican Republic

Dimensions

Frame Size
30A/G
Width
3 in
Depth
2.63 in
Height
4 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
GHQ
Amps
15A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
14kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
Phase Connection
A
DC Voltage Rating
Not Rated
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
20 A
Low Amp Trip Setting
15 A
Standards
CSA Certified, IEC Rated, UL Listed
Interrupt Rating
14 kA
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Certifications
UL 489

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 14kA at 277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series GHQ, High Amp Trip Setting 20 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 30A/G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.