Shop EATON

Molded Case Circuit Breaker, HFD Series, 15A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HFD3015
  • Zoro # G3731056

product price: 
$
1,675.99
/ea
Free Shipping & Returns

Key Features

Series
HFD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HFD3015
Zoro #
G3731056
UPC #
786679175835
Country of Origin
Dominican Republic
Item
Molded Case Circuit Breaker
Series
HFD
Amps
15A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load Side Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
225 A
Low Amp Trip Setting
15 A
Frame Type
Complete Breaker
Interrupt Rating
65 kA at 480V AC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Certifications
UL Listed
Frame
F
Frequency Rating
50/60 Hz
Compatible Product Type
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse

Dimensions

Frame Size
225A/F
Width
4.13 in
Depth
3.38 in
Height
3.38 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HFD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.