Molded Case Circuit Breaker, HKD Series, 600A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HLD3600

  • Zoro # G3730855


product price:  $11,056.99
/ea
Free Shipping & Returns

Key Features

Series
HKD
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLD3600
Zoro #
G3730855
UPC #
786679009611
Country of Origin
United States

Dimensions

Frame Size
400A/K
Width
8-1/4 in
Depth
4.06 in
Height
10-3/4 in
Max. Wire Size
500 MCM
Min. Wire Size
400 MCM

Details

Item
Molded Case Circuit Breaker
Series
HKD
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CCC, CE Marked, CSA Certified, IEC, NEMA, UL Listed, VDE
High Amp Trip Setting
400 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
100 A
Frame Type
Complete Breaker
Interrupt Rating
65 kA at 480V AC
Certifications
UL Listed
Terminal Material
Aluminum
Frequency Rating
50 to 60 Hz
Frame
L

Description

Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HKD, High Amp Trip Setting 400 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 400A/K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products