Molded Case Circuit Breaker, HMCP Series, 600A, 3 Pole, 600V AC, 65kA at 600V AC

  • Mfr # HMCPL600N6G

  • Zoro # G3730231


product price:  $7,206.99
/ea
Free Shipping & Returns

Key Features

Series
HMCP
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMCPL600N6G
Zoro #
G3730231
UPC #
782116366040
Country of Origin
Dominican Republic

Dimensions

Frame Size
400A/LG
Width
7-3/4 in
Depth
15-3/4 in
Height
7.13 in
Max. Wire Size
750 MCM
Min. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
HMCP
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Phase Connection
ABC
DC Voltage Rating
250V DC
For Use With
Eaton Motor Starters, Rockwell Motor Starters
High Amp Trip Setting
3,000 A
Low Amp Trip Setting
1,500 A
Standards
CSA Certified, IEC Rated, UL Listed
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Certifications
UL Listed;CSA Certified
Magnetic Trip Range
1500-3000 A

Description

Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 600V AC, For Use With Eaton Motor Starters, Rockwell Motor Starters, Series HMCP, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 400A/LG, Circuit Breaker Mounting Style Free Standing, Height 7.13 in, Width 7.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.