Molded Case Circuit Breaker, JG Series, 150A, 3 Pole, 600V AC, 25kA at 240V AC
Mfr # JGE3150FAG
Zoro # G3730207
product price:Â $1,775.99
/ea
Free Shipping & Returns
Key Features
Series
JG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JGE3150FAG
Zoro #
G3730207
UPC #
782113526713
Country of Origin
Dominican Republic
Dimensions
Frame Size
250A/JG
Width
5 in
Depth
6-1/2 in
Height
9-1/2 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series JG, High Amp Trip Setting 250 A, Low Amp Trip Setting 20 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.