Shop EATON

Molded Case Circuit Breaker, JG Series, 175A, 3 Pole, 600V AC, 85kA at 240V AC

  • Mfr # JGS3175FAG
  • Zoro # G3730091

product price: 
$
2,352.99
/ea
Free Shipping & Returns

Key Features

Series
JG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JGS3175FAG
Zoro #
G3730091
UPC #
782113963334
Country of Origin
Dominican Republic

Dimensions

Frame Size
250A/JG
Width
4.13 in
Depth
3.57 in
Height
4.13 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
JG
Amps
175A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
85kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
Low Amp Trip Setting
20 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
250 A
Frame Type
Complete Breaker
Interrupt Rating
40 kA at 415V AC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Compliances
CE Marked
Certifications
UL Listed;CSA Certified;IEC Rated
Compatible Product Type
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse

Description

Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 85kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series JG, High Amp Trip Setting 250 A, Low Amp Trip Setting 20 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.