Zoro Homepage

Molded Case Circuit Breaker, LD Series, 400A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # LD3400

  • Zoro # G3730618


product price: $7,577.99
/ea
Free Shipping & Returns

Key Features

Series
LD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD3400
Zoro #
G3730618
UPC #
786679341827
Country of Origin
United States

Dimensions

Frame Size
600A/L
Width
8-1/4 in
Depth
4.06 in
Height
8-1/4 in
Min. Wire Size
400 MCM
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
LD
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Standards
CSA Certified, IEC Rated, UL Listed
High Amp Trip Setting
600 A
Low Amp Trip Setting
300 A
Frame Type
Complete Breaker
Interrupt Rating
35 kA at 480V AC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Terminal Material
Aluminum
Certifications
UL 489
Frame
L
Frequency Rating
50 to 60 Hz

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series LD, High Amp Trip Setting 600 A, Low Amp Trip Setting 300 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.