Molded Case Circuit Breaker, LG Series, 600A, 3 Pole, 600V AC, 100kA at 480V AC

  • Mfr # LGH3600FAG
  • Zoro # G3729997
product price: 
$
9,434.99
/ea
Free Shipping & Returns

Key Features

Series
LG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LGH3600FAG
Zoro #
G3729997
UPC #
782116142781
Country of Origin
Dominican Republic

Dimensions

Frame Size
400A/LG
Width
5.48 in
Depth
4.09 in
Height
5.48 in
Min. Wire Size
500 MCM
Max. Wire Size
750 MCM

Details

Item
Molded Case Circuit Breaker
Series
LG
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Low Amp Trip Setting
100 A
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
400 A
Interrupt Rating
70 kA at 415V AC
Frame Type
Complete Breaker
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Certifications
UL Listed;IEC Rated;CSA Certified
Compliances
CE Marked
Compatible Product Type
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse

Description

Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 480V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series LG, High Amp Trip Setting 400 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.