Molded Case Circuit Breaker, PDG Series, 1200A, 3 Pole, 600V AC, 65kA at 480V AC, A Curve
- Mfr # PDG53M1200E3MN
- Zoro # G100901921
product price:Â
$
11,499.99
/ea
Free Shipping & Returns
Key Features
Series
PDG
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG53M1200E3MN
- Zoro #
- G100901921
- UPC #
- 786679314845
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- PDG
- Amps
- 1200A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- Three
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Electronic
- Phase Connection
- ABC
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- High Amp Trip Setting
- 1200 A
- Features
- Relays
- Standards
- CCC, CSA, IEC, UL
- Frame Type
- Complete Breaker
- Interrupt Rating
- 65 kA at 480V AC, 100 kA at 240V
- Min. Operating Temp.
- -4 Degrees F
- Frame
- 5
- Class
- Class A
- Certifications
- IEC 60947-2;CSA;UL 489;CCC Marked
- Max. Operating Temp.
- 158 Degrees F
Dimensions
- Frame Size
- 1200A/Frame 5
- Width
- 8.24 in
- Depth
- 5.5 in
- Height
- 16 in
- Max. Wire Size
- 3/0 AWG
- Min. Wire Size
- 400 AWG
Description
Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Not Applicable, Trip Type Electronic, Phase Three, Phase Connection ABC, Frame Size 1200A/Frame 5, Height 16 in, Width 8.24 in, Depth 5.5 in, Min. Wire Size 400 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F, Standards CCC, CSA, IEC, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.