Molded Case Circuit Breaker, PDG Series, 350A, 3 Pole, 600V AC, 35kA at 480V AC, A Curve

  • Mfr # PDG43G0350TFAJ

  • Zoro # G000901939


product price:  $3,095.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG43G0350TFAJ
Zoro #
G000901939
UPC #
786679357828
Country of Origin
Dominican Republic

Dimensions

Frame Size
800A/Frame 4
Width
209.6 mm
Depth
111.2 mm
Height
406.4 mm
Min. Wire Size
500 AWG
Max. Wire Size
1 AWG

Details

Item
Molded Case Circuit Breaker
Series
PDG
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC, UL
Interrupt Rating
35 kA at 480V AC, 35 kA at 480V
Min. Operating Temp.
-4 Degrees F
Frame
4
Certifications
UL 489;IEC 60947-2;CCC Marked;CSA
Class
Class A

Description

Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 800A/Frame 4, Min. Wire Size 500 AWG, Max. Wire Size 1 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F, Standards CCC, CSA, IEC, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.