Zoro Homepage

Molded Case Circuit Breakers

  • Mfr # PDG23M0003MSAJ

  • Zoro # G122579771


product price: $919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0003MSAJ
Zoro #
G122579771
UPC #
786679243398
Country of Origin
Dominican Republic

Description

Molded Case Circuit Breaker, 3 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 3 A, Low Amp Trip Setting 3 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 2, Height 6 in, Width 4.12 in, Depth 3.5 in, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.