Zoro Homepage

Molded Case Circuit Breaker, 600V AC

  • Mfr # PDG23M0050MSAJ

  • Zoro # G622581854


product price: $919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0050MSAJ
Zoro #
G622581854
UPC #
786679296356
Country of Origin
Dominican Republic

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 50 A, Low Amp Trip Setting 50 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 2, Height 6 in, Width 4.12 in, Depth 3.5 in, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.