Molded Case Circuit Breakers
Mfr # PDG33G0600TFAJ
Zoro # G922580885
product price: $3,507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDG33G0600TFAJ
Zoro #
G922580885
UPC #
786679477045
Country of Origin
Dominican Republic
Description
Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 600 A, Low Amp Trip Setting 600 A, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Line/Load Lug, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 3, Height 7 in, Width 6.5 in, Depth 15 in, Max. Operating Temp. 158 Degrees F, Standards CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.