Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Circuit Protector (MCPs)

  • Mfr # HMCP600Y6W

  • Zoro # G121855623


product price: $2,382.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Terminal Connection
Without
Frame Size
J-K
Number of Poles
3
Amps
600A
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCP600Y6W
Zoro #
G121855623
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Frame Size
J-K
Height
10.75 in
Length
4.06 in
Width
8.25 in

Details

Item
Circuit Breaker Accessory
Terminal Connection
Without
Number of Poles
3
Amps
600A
DC Voltage Rating
250V DC
Series
Series C
Standards
UL Listed, CSA Certified
Circuit Breaker Type
Motor Circuit Protector
Trip Type
Magnetic
Frame Type
J-K
AC Voltage Rating
600V AC
Instantaneous Trip
Adjustable
Circuit Breaker Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.