
Motor Circuit Protector MCPs
Mfr # HMCPS150T4C
Zoro # G516113642
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, CSA Certified
Terminal Connection
Line/Load
DC Voltage Rating
250V DC
Frame Size
F
Series
Series C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMCPS150T4C
Zoro #
G516113642
UPC #
78667923268
Country of Origin
Dominican Republic
Dimensions
Frame Size
F
Height
5 in
Width
8 in
Depth
5 in
Details
Item
Molded Case Circuit Breaker
Standards
UL Listed, CSA Certified
Terminal Connection
Line/Load
Number of Poles
3
DC Voltage Rating
250V DC
Amps
150A
Series
Series C
Trip Type
Instantaneous
Circuit Breaker Type
Motor Circuit Protector
AC Voltage Rating
600V AC
Max. AIR Rating
65kA at 480V AC
Instantaneous Trip
Adjustable
Description
3 Pole magnetic molded case circuit breaker with a current rating of 150 Amps and a voltage rating of 600V. It has an interrupting rating of 65kAIC at 480VAC. The HMCPS150T4C has a feed-thru connection type and includes instantaneous trip functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.