Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Circuit Protector MCPs

  • Mfr # XTPR032DCB

  • Zoro # G516113659


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Width
2.1654 in
Depth
6.7323 in
Frame Size
D
Number of Poles
3
Height
6.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR032DCB
Zoro #
G516113659
UPC #
1508146875
Country of Origin
Germany

Dimensions

Width
2.1654 in
Depth
6.7323 in
Frame Size
D
Height
6.4961 in

Details

Item
Circuit Breaker
Number of Poles
3
Amps
24-32A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.