Zoro Homepage

Motor Drive Sealing

  • Mfr # DXM-ACC-FR3N1KIT

  • Zoro # G212846325


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.7 in
Compatible with Manufacturer Part Number
DM1-32025EB-S20S, DM1-34023EB-S20S, DM1-35018EB-S20S, DM1-35022EB-S20S
Overall Length
5.7 in
NEMA Rating
NEMA 1
IP Enclosure Rating
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXM-ACC-FR3N1KIT
Zoro #
G212846325
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Overall Depth
5.7 in
Overall Length
5.7 in
Overall Width
4.72 in

Details

Item
NEMA 1 Kit
Compatible with Manufacturer Part Number
DM1-32025EB-S20S, DM1-34023EB-S20S, DM1-35018EB-S20S, DM1-35022EB-S20S
NEMA Rating
NEMA 1
IP Enclosure Rating
21
For Use With
Frame Size 3

Description

NEMA 1 Kit, For Use with Series DM1, Compatible with Manufacturer Part Number DM1-32025EB-S20S, DM1-34023EB-S20S, DM1-35018EB-S20S, DM1-35022EB-S20S, For Use With Grainger Item Number 809PK9, 809PL8, 809PN0, 809PN1, For Use With Frame Size 3, NEMA Rating NEMA 1, IP Enclosure Rating 21, Overall Depth 5.7 in, Overall Length 5.7 in, Overall Width 4.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.