BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor Manager With Keypad, 240VAC, 1-9A

EATON| Zoro #: G2435867| Mfr #: C441BA

$792.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5"Current Range: 1 to 9AHeight: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435867 Mfr #: C441BA
Width: 5"Current Range: 1 to 9A
Height: 5"Control Voltage: 240VAC
Item: Motor Management System with KeypadDepth: 6"
Operating Voltage: 240VACFor Use With: IEC and NEMA Contactors and Starters
Standards: UL, CSA, CE, NEMA, IECInterface: Optional
Country of Origin (subject to change): United States

Description

Motor Management System with Keypad, Current Range 1 to 9A, Operating Voltage 240VAC, Width 5 In., Height 5 In., Depth 6 In., Interface Optional, Control Voltage 240VAC, For Use With IEC and NEMA Contactors and Starters, Standards UL, CSA, CE, NEMA, IEC

Reviews