Mounting Base, Black, 110/120V AC, 230/240V AC, 24V AC/DC, 3 3/4 in Dia., Base

  • Mfr # SL7-CB-D-GR1

  • Zoro # G7121527


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6 11/16 in
Housing Material
Polycarbonate
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60529, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL Listed
Overall Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7-CB-D-GR1
Zoro #
G7121527
UPC #
04015081677801
Country of Origin
Germany

Dimensions

Height
6 11/16 in
Overall Diameter
3 3/4 in
Width
3 5/16 in
Diameter
95 mm
Length
3 25/32 in
Overall Width
5 9/16 in
Overall Height
3 5/16 in
Overall Length
3 5/16 in

Details

Item
Mounting Base
Color
Black
Housing Material
Polycarbonate
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60529, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL Listed
Voltage
110/120V AC, 230/240V AC, 24V AC/DC
Includes
External Fixing Holes
For Use With
SL7 Tower Lights
Body Color
Black
Rating
IP66, NEMA 4X
Operating Temp.
-22 Degrees to 140 Degrees F
Mounting
Base
NEMA Rating
NEMA 4X
Connection Type
Spring-Loaded Terminal
Product Type
Tower Light Base
Tower Light Mounting Style
Base
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-30 Degrees C
IP Rating
IP66
Housing Color
Black
Compatible Series
SL7
Operating Voltage
110/120V AC, 230/240V AC, 24V AC/DC

Description

Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 3 25/32 in, Width 3 5/16 in, Height 6 11/16 in, Diameter 95 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60529, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL Listed, Includes External Fixing Holes, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.