Mounting Base, Black, 110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC, 1 9/16 in Dia., Base

  • Mfr # SL4-PIB-100

  • Zoro # G6385276


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7 3/32 in
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Overall Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-PIB-100
Zoro #
G6385276
UPC #
-
Country of Origin
Germany

Dimensions

Height
7 3/32 in
Overall Diameter
1 9/16 in
Diameter
45 mm
Length
1 49/64 in
Width
1 49/64 in
Overall Width
3 1/2 in
Overall Height
6 1/2 in

Details

Item
Mounting Base
Color
Black
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC
Operating Temp.
-22 Degrees to 140 Degrees F
Rating
IP66, NEMA 4X
Body Color
Black
Tower Light Series
SL4
Includes
Plastic Belt
For Use With
SL4 Tower Lights
Mounting
Base
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Connection Type
Spring-Loaded Terminal
Product Type
Tower Light Base
Tower Light Mounting Style
Base
Operating Temperature - Maximum
140 Degrees F
Compatible Series
SL4
Housing Color
Black
Mounting Mechanism
Bracket
IP Rating
IP66
Operating Temperature - Minimum
-22 Degrees F
Operating Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC
Lens Material
Polycarbonate

Description

Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 1 49/64 in, Width 1 49/64 in, Height 7 3/32 in, Diameter 45 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184, Includes Plastic Belt, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.