Mounting Base, Black, 110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC, 1 9/16 in Dia., Base

  • Mfr # SL4-PIB-T-400
  • Zoro # G6949345
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lens Material
Polycarbonate
Height
17 18/25 in
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4-PIB-T-400
Zoro #
G6949345
UPC #
04015081678488
Country of Origin
Germany

Dimensions

Height
17 18/25 in
Overall Diameter
1 9/16 in
Diameter
40 mm
Width
1 29/50 in
Overall Width
3 1/2 in
Overall Height
27 1/2 in

Details

Item
Mounting Base
Color
Black
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC, 24V DC
For Use With
SL4 Tower Lights
Operating Temp.
-22 Degrees to 140 Degrees F
Body Color
Black
Tower Light Series
SL4
Includes
Banjo Belt
Rating
IP66, NEMA 4X
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Mounting
Base
Connection Type
Spring-Loaded Terminal
Product Type
Tower Light Base
Tower Light Mounting Style
Base
Mounting Mechanism
3/4 in NPT
IP Rating
IP66
Operating Temperature - Maximum
140 Degrees F
Housing Color
Black
Compatible Series
SL4
Operating Temperature - Minimum
-22 Degrees F
Operating Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC

Description

Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 1 29/50 in, Width 1 29/50 in, Height 17 18/25 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184, Includes Banjo Belt, Mounting Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.