Zoro Homepage

Mounting Base, Black, 24 VDC, 3 15/16 in Dia., Base

  • Mfr # SL7-SWD

  • Zoro # G7146237


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 9/16 in
Housing Material
Polycarbonate
Standards
CE, cULus Listed
Overall Diameter
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7-SWD
Zoro #
G7146237
UPC #
00015081677744
Country of Origin
Germany

Dimensions

Height
8 9/16 in
Overall Diameter
3 15/16 in
Length
3 5/32 in
Diameter
80 mm
Width
3 5/32 in
Overall Width
3 in
Overall Height
3 1/2 in

Description

Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 3 5/32 in, Width 3 5/32 in, Height 8 9/16 in, Diameter 80 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CE, cULus Listed, Includes Base Adapter, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.