Zoro Homepage

Mounting Base, Black, SL4, SL7 Tower Lights

  • Mfr # SL7/4-FW

  • Zoro # G6579937


product price: $54.99
/ea

Key Features

Housing Material
Plastic
Standards
Overall Diameter
2 3/4 in
For Use With
SL4, SL7 Tower Lights
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7/4-FW
Zoro #
G6579937
UPC #
094725297722
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Width
3 in
Overall Height
3 in
Overall Length
4 1/2 in
Height
1-13/16 in.

Details

Item
Wall Mount Bracket
Housing Material
Plastic
Standards
For Use With
SL4, SL7 Tower Lights
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Includes
Fixing Screws
Includes Mounting Hardware
Mounting Hardware Included
Compatible Series
SL4, SL7
IP Rating
IP66
Product Type
Tower Light Mount
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
60 Degrees C
Mounting Mechanism
Bracket
Housing Color
Black
Color
Black

Description

For Use With SL4, SL7 Tower Lights, Housing Material Plastic, Length 3-37/64 In., Width 2-53/64 In., Height 1-13/16 In., Diameter 90mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating NEMA 4X, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.