Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Base, Black, SL7 Tower Lights

  • Mfr # SL7/4-FW-T

  • Zoro # G6472462


product price: $48.69
/ea

Key Features

Housing Material
Metal
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL for use in Canada Certified, UL Listed
Overall Diameter
2 3/4 in
For Use With
SL7 Tower Lights
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7/4-FW-T
Zoro #
G6472462
UPC #
015081677843
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Length
2 1/2 in
Overall Width
2 3/4 in
Overall Height
1 3/8 in
Height
2-3/4 In.

Details

Item
Wall Mount Bracket
Housing Material
Metal
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL for use in Canada Certified, UL Listed
For Use With
SL7 Tower Lights
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Includes
Gasket
Compatible Series
SL7
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
60 Degrees C
Housing Color
Metal
Includes Mounting Hardware
Mounting Hardware Included
Mounting Mechanism
Bracket
Product Type
Tower Light Mount
IP Rating
IP66
Color
Black

Description

For Use With SL7 Tower Lights, Housing Material Metal, Length 2-23/32 In., Width 1-3/8 In., Height 2-3/4 In., Diameter 45mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating NEMA 4X, IP66, Standards CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Class No. NKCR7, IEC/EN 60947-5-1, UL 508, UL Category Control No.: NKCR, UL File No. E29184, UL for use in Canada Certified, UL Listed, Includes Gasket, Wall Mount Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.