Zoro Homepage

Mushroom Head, 30mm, Green, Metal

  • Mfr # E34JB3

  • Zoro # G5220293


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Green
IP Rating
IP65
Size
30 mm
For Use With
Eaton Contact Blocks
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34JB3
Zoro #
G5220293
UPC #
786680126802
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Operator Size
1.58 in dia
Product Height
3.3 in
Product Width
2.1 in
Product Length/Depth
2.5 in
Panel Cutout Diameter
30 mm
Overall Depth
2.5 in
Mushroom Head Diameter
65 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Height
3.3 in

Description

Mushroom Head Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.