Zoro Homepage

Mushroom Head, 30mm, Red

  • Mfr # E34LB2

  • Zoro # G5220275


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Color
Red
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
Size
30 mm
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34LB2
Zoro #
G5220275
UPC #
786680126840
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Operator Size
1.58 in dia
Product Length/Depth
1.9 in
Product Width
1.9 in
Product Height
1.8 in
Overall Height
1.8 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
40 mm
Panel Cutout Diameter
30 mm
Overall Depth
1.9 in
Overall Width
1.9 in

Details

Item
Mushroom Head Push Button
Color
Red
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP65
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
For Use With
Eaton Contact Blocks
Illuminated / Non-Illuminated
Non-Illuminated
Features
Drainage Holes, Grounding Nibs
Product Type
Push Button Operators
Number of Operators
1
Type
Pushbutton
Terminal Connection
Screw Clamp
Bezel
Black
Action
Momentary
Bezel Material
Metal
Head Material
Plastic
Actuator color
Red
Series
E34
Rating
NEMA 4X
Degree of protection
NEMA 3
Compliances
FDA 3-A
Illumination
Non-illuminated
Certifications
UL Listed
Actuator
Mushroom
Actuator material
Plastic
Operating Mode
Momentary
Product Name
Eaton E34 pushbutton
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant
Operating Temperature - Maximum
140 Degrees F
Push Button Style
Mushroom Head
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Head Color
Red
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Momentary, Basic Material Plastic, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.