Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head, 30mm, Red, Metal

  • Mfr # 10250TJ62

  • Zoro # G5227144


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Color
Red
NEMA Rating
1, 12, 3, 4
Size
30 mm
IP Rating
IP65
Operator Size
1.58 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TJ62
Zoro #
G5227144
UPC #
786680124839
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Operator Size
1.58 in dia
Product Height
3.3 in
Product Width
2.1 in
Product Length/Depth
2.4 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in
Overall Width
2.1 in
Overall Height
3.3 in
Mushroom Head Diameter
65 mm

Details

Item
Mushroom Head
Color
Red
NEMA Rating
1, 12, 3, 4
IP Rating
IP65
Head Material
Aluminum
Illuminated / Non-Illuminated
Non-Illuminated
Standards
CE, CSA, UL Listed
Basic Material
Metal
For Use With
Eaton Non-Illuminated Push-Pull Devices
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Connection Type
Screw-On
Used with
Push-pull, non-illuminated
Actuator color
Red
Compliances
CE Marked
Certifications
CSA Certified
Series
10250T
Bus material
Anodized aluminum
Actuator
Jumbo mushroom head
Product Name
Eaton 10250T pushbutton button
Head Style
Mushroom Head
Compatible with Series
10250T
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Red
Compatible with Brand
Eaton
Compatible Operator Illumination
Non-Illuminated

Description

Mushroom Head, Operator Size 1.58 in dia, Color Red, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Aluminum, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.