Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head, 30mm, Yellow, Metal

  • Mfr # E34JB4

  • Zoro # G5220302


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Head Material
Metal
IP Rating
IP65
NEMA Rating
1, 12, 3, 4
Operator Size
1.58 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34JB4
Zoro #
G5220302
UPC #
786680126819
Country of Origin
Dominican Republic

Dimensions

Operator Size
1.58 in dia
Size
30 mm
Product Width
2.4 in
Product Length/Depth
3.3 in
Product Height
3.3 in
Overall Height
3.3 in
Overall Width
2.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
3.3 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm

Details

Item
Mushroom Head Push Button
Color
Yellow
Head Material
Metal
IP Rating
IP65
NEMA Rating
1, 12, 3, 4
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Basic Material
Metal
Illuminated / Non-Illuminated
Non-Illuminated
For Use With
Eaton Contact Blocks
Features
Drainage Holes, Grounding Nibs
Product Type
Push Button Operators
Bezel Material
Metal
Action
Momentary
Type
Pushbutton
Bezel
Black
Terminal Connection
Screw Clamp
Number of Operators
1
Actuator material
Anodized aluminum
Illumination
Non-illuminated
Rating
NEMA 12
Certifications
UL Listed
Actuator color
Yellow
Series
E34
Actuator
Jumbo mushroom
Compliances
CE Marked
Operating Mode
Momentary
Degree of protection
NEMA 13
Product Name
Eaton E34 pushbutton
Operator Material
Aluminum
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Push Button Style
Mushroom Head
Resistance Properties
Chemical Resistant, Corrosion Resistant
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Yellow
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated

Description

Mushroom Head Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.