Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # HT8FBRABL1

  • Zoro # G4065643


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRABL1
Zoro #
G4065643
UPC #
782116303199
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.312 in
Product Width
2 in
Product Height
3.25 in
Overall Height
3.25 in
Overall Width
2 in
Overall Depth
2.31 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
120V AC
Voltage
120v
Contact Form
1NO/1NC
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Contact Type
1NO/1NC
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
IP Rating
IP65
Lamp Type
LED
Color
Red
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Voltage
120V AC
Type of Operator
41mm Mushroom Head
Bezel Material
Aluminum
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Rating
NEMA 3R
Product Type
Push Button Operators
Compliances
CE Marked
Lens Color
Red
Number of Positions
2
Contact configuration
1 NO-1 NC
Light unit type
LED, transformer
Light unit voltage
120 Vac
Illumination
Illuminated
Certifications
CSA Certified
Operating mode
Push: maintained
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.