Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-DP-G-GB1

  • Zoro # G913326416


product price: $17.99
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Operating Temperature - Minimum
-13 Degrees F
Push Button Style
Mushroom Head
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-G-GB1
Zoro #
G913326416
UPC #
786689669201
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm
Panel Cutout Diameter
22 mm

Details

Item
Mushroom Head Push Button
Action
Momentary
Head Material
Advanced Polymer
Operating Temperature - Minimum
-13 Degrees F
Push Button Style
Mushroom Head
Operating Temperature - Maximum
158 Degrees F
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Head Color
Green
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Legend
Start
IP Rating
IP67, IP69K
Series
M22
Resistance Properties
Corrosion Resistant
Product Type
Push Button Operators
Bezel Material
Nylon
NEMA Enclosure Rating
13, 4X
Number of Operators
1
Operator Illumination
Non-Illuminated
Mechanical Operating Durability
5.00 x 10^6
DC Contact Rating
3 A @ 24 V
Legend Background Color
Green
Legend Color
White
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Momentary, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Start, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.