Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-DP-G

  • Zoro # G313326412


product price: $24.79
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-G
Zoro #
G313326412
UPC #
786685282305
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
35 mm
Overall Height
4 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 in
Overall Width
3 in

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Push Button Style
Mushroom Head
Features
Includes Contact Block Mounting Adapter
Terminal Connection
Screw Clamp
Head Color
Green
Bezel Material
Nylon
Series
M22
Number of Operators
1
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
IP Rating
IP67, IP69K
Resistance Properties
Corrosion Resistant
Product Type
Push Button Operators
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.