Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-DP-R

  • Zoro # G513326403


product price: $23.89
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Mechanical Operating Durability
5.00 x 10^6
IP Rating
IP67, IP69K
Operating Temperature - Minimum
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-R
Zoro #
G513326403
UPC #
786685282329
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
35 mm
Overall Height
1.5 in
Panel Cutout Diameter
22 mm
Overall Width
1.44 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.44 in

Details

Item
Mushroom Head Push Button
Action
Momentary
Head Material
Advanced Polymer
Mechanical Operating Durability
5.00 x 10^6
IP Rating
IP67, IP69K
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Features
Includes Contact Block Mounting Adapter
Bezel Material
Nylon
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Terminal Connection
Screw Clamp
Head Color
Red
Operator Illumination
Non-Illuminated
Resistance Properties
Corrosion Resistant
Number of Operators
1
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Series
M22
NEMA Enclosure Rating
13, 4X
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Momentary, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.