Zoro Homepage

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-DRP-R

  • Zoro # G613326372


product price: $51.19
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
NEMA Enclosure Rating
13, 4X
Overall Width
2 in
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRP-R
Zoro #
G613326372
UPC #
786685282718
Country of Origin
Germany

Dimensions

Overall Width
2 in
Mushroom Head Diameter
35 mm
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
1 in

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
NEMA Enclosure Rating
13, 4X
Number of Operators
1
Push Button Style
Mushroom Head
Mechanical Operating Durability
1.00 x 10^6
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
IP Rating
IP67, IP69K
Operator Illumination
Non-Illuminated
Series
M22
Terminal Connection
Screw Clamp
Resistance Properties
Corrosion Resistant
Bezel Material
Nylon
Head Color
Red
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Features
Maintained Pushbuttons can be Converted in the Field to Momentary Operation By Switching the Locking Ring, Which is Accessible Through the Side of the Operator Body
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Maintained Pushbuttons can be Converted in the Field to Momentary Operation By Switching the Locking Ring, Which is Accessible Through the Side of the Operator Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.