Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PV60P

  • Zoro # G513326359


product price: $43.69
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Operating Temperature - Maximum
158 Degrees F
Panel Cutout Diameter
60 mm
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PV60P
Zoro #
G513326359
UPC #
786685610405
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
60 mm
Overall Height
3 in
Overall Width
3 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Mushroom Head Diameter
60 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Operating Temperature - Maximum
158 Degrees F
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
IP Rating
IP67, IP69K
NEMA Enclosure Rating
13, 4X
Standards
CE, CSA, UL Listed
Operator Illumination
Non-Illuminated
Product Type
Push Button Operators
Bezel Material
Nylon
Maintained Action Release
Push/Pull
Series
M28
Mechanical Operating Durability
1.00 x 10^5
Terminal Connection
Screw Clamp
Number of Operators
1
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Head Color
Red
AC Contact Rating
6 A @ 240 V
Push Button Style
Mushroom Head
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.