Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PVL60P

  • Zoro # G313326375


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Overall Height
1 in
Standards
CE, CSA, UL Listed
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL60P
Zoro #
G313326375
UPC #
786685610429
Country of Origin
Germany

Dimensions

Overall Height
1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
60 mm
Overall Width
1 in
Overall Depth
2 in
Mushroom Head Diameter
60 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Standards
CE, CSA, UL Listed
Series
M31
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Terminal Connection
Screw Clamp
NEMA Enclosure Rating
13, 4X
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
IP Rating
IP67, IP69K
Lamp Module Type
No Lamp Module Included
Maintained Action Release
Push/Pull
Product Type
Push Button Operators
Number of Operators
1
Mechanical Operating Durability
1.00 x 10^5
Operator Illumination
Illuminated
Operating Temperature - Minimum
-13 Degrees F
Bezel Material
Nylon
Number of Indicator Lights
1
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Head Color
Red
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.