Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PVLT60P

  • Zoro # G113326322


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Operating Temperature - Maximum
158 Degrees F
Panel Cutout Diameter
22 mm
Features
Includes Contact Block Mounting Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-PVLT60P
Zoro #
G113326322
UPC #
786685449845
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
3 in
Overall Width
3 in
Manufacturer Warranty Length
1 yr
Overall Height
2.5 in
Mushroom Head Diameter
60 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Operating Temperature - Maximum
158 Degrees F
Features
Includes Contact Block Mounting Adapter
Lamp Module Type
No Lamp Module Included
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Operator Illumination
Illuminated
Resistance Properties
Corrosion Resistant
Terminal Connection
Screw Clamp
Maintained Action Release
Twist
Mechanical Operating Durability
1.00 x 10^5
Series
M22
Number of Operators
1
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Head Color
Red
IP Rating
IP67, IP69K
Product Type
Emergency Stop Push Buttons
Bezel Material
Nylon
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
1
Operator Material
Plastic
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.