Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA and IEC Contactors

  • Mfr # CE15FN3A3B

  • Zoro # G716150386


product price: $486.74
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Coil Voltage
110V-120V AC
Series
CE15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15FN3A3B
Zoro #
G716150386
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Coil Voltage
110V-120V AC
Series
CE15

Description

EATON XT IEC CONTACTOR, 110-120 VAC, 50-60 HZ, FRAME F, 90 MM, 50-60 HZ, THREE-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.