
NEMA and IEC Contactors
Mfr # XTCE040DS1A
Zoro # G614519261
product price: $259.73
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE040DS1A
Zoro #
G614519261
UPC #
78668536569
Country of Origin
Romania
Details
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA Certified
Description
7-1/2 HP at 230 VAC 1-Phase, 40 HP at 575 VAC 3-Phase, 110 VAC 50 Hz, 120 VAC 60 Hz, 40 A, 1NO-1NC, 3-Pole, IP20, Panel/DIN Rail Mount, Full Voltage, Non-Reversing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.