NEMA Combination Starter, 27 A

  • Mfr # ECN2411CAE-R63/C
  • Zoro # G125073993
product price: 
$
2,494.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
20 A
Includes
Circuit Breaker with Control Power Transformer
Short Circuit Protection
Circuit Breaker
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2411CAE-R63/C
Zoro #
G125073993
UPC #
786689019624
Country of Origin
Mexico
Maximum Overload Relay Current Setting
20 A
Includes
Circuit Breaker with Control Power Transformer
Short Circuit Protection
Circuit Breaker
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
IP Rating
IP20
Number of Poles
3
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 480V AC
5 hp
Reversing Capability
Non-Reversing
Includes Pilot Light
No
Item
NEMA Combination Starter
Includes Control Transformer
Yes
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Horsepower @ Single Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
4 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
5 hp
Overload Protection Type
Electronic
Mounting Postion
Horizontal, Vertical
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Starter Style
NEMA
Current AC
27 A
Number of Terminals
3
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 120V AC
2 hp
Coil Voltage
440/460V AC
Operator
None
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
3 hp
Series
Freedom
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Mounting Style
Through Panel

Dimensions

Overall Depth
28.98 in
NEMA Size
1
Overall Height
6.66 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews